Take 15% off your entire order!

Offer applied at checkout

+

Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter

Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter

Item #: WB796452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Add-On

    $203.95

  • 36"W x 16"D Multi Position Shelf

    $22.00

Price: $321.95

Save $16.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Starter Aisle Unit

These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row. This double-sided Aisle Unit is designed for freestanding rows installed away from the wall. Sturdy construction includes 12 gauge uprights that support the height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

Product Specifications

  • UNIT TYPEAisle
  • BASE SHELF DEPTH INCHES16
  • DEPTH INCHES35
  • HEIGHT INCHES84
  • WIDTH INCHES36
  • BRANDLozier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
5" Double Hook

$1.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter

Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter

Item #: WB796452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Lozier - Gondola Shelving, 36"W x 35"D x 84"H Double Side - Aisle Starter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant