take 10% off our everday low prices!

Offer applied at final checkout

+

Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On

Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On

Item #: WB796431

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $3.30 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Add-On Wall Unit

These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row and add enough Add-On Units to complete the length. This one-sided Wall Unit is designed to be placed against a wall. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

Product Specifications

  • UNIT TYPEWall
  • BASE SHELF DEPTH INCHES22
  • DEPTH INCHES25
  • HEIGHT INCHES60
  • WIDTH INCHES48
  • BRANDLozier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lozier - Gondola Shelving, 36"W x 25"D x 60"H Single Side - Wall Add-On

Item #: WB796431

Not Yet Rated

Ships same day.

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On

Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On

Item #: WB796431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 60"H Single Side - Wall Add-On

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top