take 10% off our everday low prices!

Offer applied at final checkout

+

Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On

Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On

Item #: WB796435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Save $3.48 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Add-On Wall Unit

These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row and add enough Add-On Units to complete the length. This one-sided Wall Unit is designed to be placed against a wall. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

Product Specifications

  • UNIT TYPEWall
  • BASE SHELF DEPTH INCHES22
  • DEPTH INCHES25
  • HEIGHT INCHES72
  • WIDTH INCHES48
  • BRANDLozier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lozier - Gondola Shelving, 36"W x 25"D x 84"H Single Side - Wall Add-On

Item #: WB796435

Not Yet Rated

Ships same day.

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On

Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On

Item #: WB796435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 25"D x 72"H Single Side - Wall Add-On

    Be the first to know about our special deals and events!

    Top