take 10% off our everday low prices!

Offer applied at final checkout

Hanging Aisle Sign, Vertical, 1-Side, 11-15 Range, BLK/WHT, 12"L X 18"H

Hanging Aisle Sign, Vertical, 1-Side, 11-15 Range, BLK/WHT, 12"L X 18"H

Item #: WBB733880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $0.99 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hanging Aisle Sign, Vertical, 1-Side, 11-15 Range, BLK/WHT, 12"L X 18"H

Find aisles and locations quickly. Perfect for warehouses, shopping aisles, shipping bays, work areas, etc. Highly visible, custom signs available in single or double sided text and vertical or horizontal numbering. Choose from three different sizes available in white or yellow background and red or black numbers. Durable 1/8" thick duraboard construction. Includes corner holes for hanging from ceilings, cross bars or brackets. Complete set of five signs in ranges from (1-5), (6-10) and (11-15). Custom ranges, numbers and lettering are available upon special request.

Product Specifications

  • accessory_typeLabels & Label Holders
  • STYLE1-Sided
  • CONSTRUCTIONFoam Board
  • ACCESSORY HEIGHT INCHES18
  • ACCESSORY LENGTH INCHES12
  • MANUFACTURERS PART NUMBERCU-46812
  • TYPEVertical
  • PACKAGE QUANTITY5
  • THICKNESS INCHES1/8
  • WEIGHT LBS0.8
  • BACK COLORWhite
  • FRONT COLORBlack
  • BRANDNational Marker Company
  • NUMBER RANGE11 - 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hanging Aisle Sign, Vertical, 1-Side, 11-15 Range, BLK/YEL, 12"L X 18"H

Item #: WBB733880

Not Yet Rated

Usually ships in 5 to 8 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hanging Aisle Sign, Vertical, 1-Side, 11-15 Range, BLK/WHT, 12"L X 18"H

Hanging Aisle Sign, Vertical, 1-Side, 11-15 Range, BLK/WHT, 12"L X 18"H

Item #: WBB733880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top