Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnetic "C" Channel Label Holder, 3" x 8" (25 pcs/pkg)
See all 71 items in product family

Magnetic "C" Channel Label Holder, 3" x 8" (25 pcs/pkg)

Item #: WBB245828

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.00 Save up to 6%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Magnetic "C" Channel Label Holders, Black Color, .060" thick, metal racks and shelves, Inserts provided. 25/pkg. 8"L x 3-3/16"H Overall Dimensions.

Product Specifications

    • accessory_typeLabels & Label Holders
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERMC308
    • ACCESSORY HEIGHT INCHES3 3/16
    • UNIT TYPECard Holder
    • MODEL"C" Channel
    • ACCESSORY LENGTH INCHES8
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY25
    • BRANDAigner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed