take 10% off our everday low prices!

Offer applied at final checkout

Bin Front, 36"Wx1"H Gray (10) pcs

Bin Front, 36"Wx1"H Gray (10) pcs

Item #: WBB277165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$113.91 up to 32% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Bin Front, 36"Wx1"H Gray

Cannot be used with beaded post.

Product Specifications

  • accessory_typeBin Front
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • ACCESSORY HEIGHT INCHES1
  • ACCESSORY DEPTH INCHES--
  • MANUFACTURERS PART NUMBERDD8755
  • PACKAGE QUANTITY1
  • ACCESSORY WIDTH INCHES36
  • WEIGHT LBS1.3
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bin Front, 36"Wx3"H, Gray (10) pcs

Item #: WBB277165

Not Yet Rated

Usually ships in 6 to 9 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bin Front, 36"Wx1"H Gray (10) pcs

Bin Front, 36"Wx1"H Gray (10) pcs

Item #: WBB277165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top