Take 15% off your entire order!

Offer applied at checkout

Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 45" H - 20 Compartments, Office Gray

Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 45" H - 20 Compartments, Office Gray

Item #: WBB520704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Modular Drawer Divider Set is constructed from steel for long lasting durability.

The V-Grip Drawer Dividers fit drawers measuring 36" wide by 24" deep by 4.5" high. Each configuration of dividers has a letter attached to its specific design. Divider provides 20 compartments and is Smooth Office Gray.

Product Specifications

  • PACKAGE QUANTITY1
  • ACCESSORY WIDTH INCHES36
  • COLOR FINISHSmooth Office Gray
  • CONSTRUCTIONSteel
  • ACCESSORY HEIGHT INCHES4.5
  • ACCESSORY DEPTH INCHES24
  • LIMITED WARRANTYLimited Lifetime Warranty
  • COUNTRY OF ORIGINUSA
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • MANUFACTURERS PART NUMBER4184E15-GY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Modular Drawer Divider Set For Drawer 48" W X 24" D X 45" H - 20 Compartments, Office Gray

Item #: B520832

Not Yet Rated

Usually ships in 28 to 31 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 45" H - 20 Compartments, Office Gray

Equipto Modular Drawer Divider Set For Drawer 36" W X 24" D X 45" H - 20 Compartments, Office Gray

Item #: WBB520704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant