Take 15% off your entire order!

Offer applied at checkout

Equipto Vg Closed Shelf Starter Unit - 48" Wx 24" D X 84" H W/ 5 Shelves & 4 Drawers, Black

Equipto Vg Closed Shelf Starter Unit - 48" Wx 24" D X 84" H W/ 5 Shelves & 4 Drawers, Black

Item #: WBB521704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,530.00

$255.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,530.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto Vg Closed Shelf Starter Unit - 4'Wx 2'D X 7' H W/ 5 Shelves & 4 Drawers (2) 45" (2) 6" , Textured Black

V-Grip Shelving with Drawers - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; combine the best of drawer and shelving storage in one unit , bulk storage space for larger items is available on shelving and below drawers for small parts stored ergonomically in the "gold zone" between shoulders and knees ) for easy access. 100% drawer extension provides full drawer access, 200 lb (36" width) and 400 lb (36" and 48" width) capacities available. Exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white to enhance visibility.

Product Specifications

  • SHELF CAPACITY LBS450
  • COLOR FINISHTextured Black
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES84
  • LIMITED WARRANTYLimited Lifetime Warranty
  • DRAWER CAPACITY LBS400
  • MANUFACTURERS PART NUMBER4251VHS-BK
  • DRAWER QUANTITY & HEIGHT(2) 4.5"; (2) 6"
  • NUMBER OF SHELVES5
  • TYPEStarter
  • PACKAGE QUANTITY1
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY4
  • ASSEMBLYUnassembled
  • WIDTH INCHES48
  • BRANDEquipto®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Vg Closed Shelf Starter Unit - 48" Wx 24" D X 84" H W/ 5 Shelves & 4 Drawers (4) 45", Black

Item #: B521925

Not Yet Rated

Usually ships in 28 to 31 days

$1,556.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Vg Closed Shelf Starter Unit - 48" Wx 24" D X 84" H W/ 5 Shelves & 4 Drawers, Black

Equipto Vg Closed Shelf Starter Unit - 48" Wx 24" D X 84" H W/ 5 Shelves & 4 Drawers, Black

Item #: WBB521704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant