Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelf Divider, 24"Dx15"H Gray (12) pcs
See all 38 items in product family

Shelf Divider, 24"Dx15"H Gray (12) pcs

Item #: WBB277362

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.80 Save up to 34%
Price: $ 103.95
Product Information
Customer Review
Product Q&A
Lyon Shelf Divider, 24"Dx15"H Gray

Compartmentalize Lyon steel shelving to provide spaces for tools, stacking small boxes or vertical storage. Easily installed with snap in fasteners, included.

Product Specifications

    • accessory_typeShelf Divider
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERDD8643
    • ACCESSORY HEIGHT INCHES15
    • WEIGHT LBS3
    • CONSTRUCTIONSteel
    • ACCESSORY DEPTH INCHES24
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • ACCESSORY WIDTH INCHES--
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!