Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Shelf Divider, 24"Dx18"H Gray (12) pcs

Shelf Divider, 24"Dx18"H Gray (12) pcs

Item #: WBB277363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$182.47 up to 34% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Shelf Divider, 24"Dx18"H Gray

Compartmentalize Lyon steel shelving to provide spaces for tools, stacking small boxes or vertical storage. Easily installed with snap in fasteners, included.

Product Specifications

  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • ACCESSORY HEIGHT INCHES18
  • ACCESSORY DEPTH INCHES24
  • MANUFACTURERS PART NUMBERDD8644
  • PACKAGE QUANTITY1
  • ACCESSORY WIDTH INCHES--
  • WEIGHT LBS3.6
  • COUNTRY OF ORIGINUSA
  • ASSEMBLYUnassembled
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Shelf Divider, 24"Dx15"H Gray (12) pcs

Item #: WBB277363

Not Yet Rated

Usually ships in 6 to 9 days

$113.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shelf Divider, 24"Dx18"H Gray (12) pcs

Shelf Divider, 24"Dx18"H Gray (12) pcs

Item #: WBB277363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top