Take 15% off your entire order!

Offer applied at checkout

Plano Plastic Shelving (962493) 36W x 23-1/4D x 73-1/2H Capacity 200 lbs

Plano Plastic Shelving (962493) 36W x 23-1/4D x 73-1/2H Capacity 200 lbs

Item #: WB796768

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PLANO 962493 PLASTIC SHELVING
5 Shelf Unit
Plastic shelving units feature modular assembly that snaps together without tools. Plastic shelving is ideal for indoor and outdoor environments. Shelves are made with a structural polymer resin that resists chips, dents, and corrosion while withstanding pressure washing and outdoor use. Features vented shelves to allow light, air and sprinkler penetration. Easy assembly.

Product Specifications

  • SHELF CAPACITY LBS200
  • SHELF TYPEVented
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic
  • DEPTH INCHES24
  • HEIGHT INCHES73-1/2
  • MANUFACTURERS PART NUMBER962493
  • NUMBER OF SHELVES5
  • MODEL796768
  • PACKAGE QUANTITY1
  • SHELF QUANTITY5
  • WIDTH INCHES36
  • ASSEMBLYUnassembled
  • BRANDPlano Molding
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARIO

    Date: April 27, 2020

    Storage shelf
    Your review:
    Great service and excellent product
Product Q & A

There are no questions for this product.

Popular item in this category

Grosfillex® US064009 Plastic Solid Shelving 48"W x 16"D x 70"H Capacity 150 lbs

Item #: 799055

(2)

Usually ships in 3 to 6 days

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano Plastic Shelving (962493) 36W x 23-1/4D x 73-1/2H Capacity 200 lbs

Plano Plastic Shelving (962493) 36W x 23-1/4D x 73-1/2H Capacity 200 lbs

Item #: WB796768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant