Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooler & Backroom Shelving, E-Channel, 24" x 48", 2 shelves
See all 20 items in product family

Cooler & Backroom Shelving, E-Channel, 24" x 48", 2 shelves

Item #: WBB359304

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Cooler & Backroom Shelving, E-Channel, 24" x 48", 2 shelves

  • Constructed of rustproof, all-welded aluminum with no nuts or bolts to loosen.
  • Sanitary and easy to clean.

Product Specifications

    • NSFYes
    • RUNNER SPACING34-1/2 between shelves
    • DEPTH INCHES24
    • NUMBER OF SHELVES2
    • HEIGHT INCHES60
    • WIDTH INCHES48
    • UNIT TYPEE-Channel
    • RUNNER SPACING MM876
    • COUNTRY OF ORIGINUSA
    • BRANDWinholt®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!