Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Duty Four Shelf Rack - No Tips 24"W (Deep Red)

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Light Duty Four Shelf Rack - No Tips 24"W (Deep Red)

Item #: WBB1800598

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Light Duty Four Shelf Rack - No Tips 24"W (Deep Red)

These light weight bakers racks are great for potted plants and other large base items. Non-marring foot glides. The outside dimensions: 15 inches, the inside dimensions: 14-1/2" across and 10" deep, the shelf spacing is 14".

Product Specifications

    • DEPTH INCHES10
    • HEIGHT INCHES71
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDGrace Manufacturing
    • COLOR FINISHDeep Red
    • MANUFACTURERS PART NUMBERGMC-244LA-DR
    • DESCRIPTIONLight Duty Four Shelf Rack - No Tips
    • WARRANTY1 Year
    • WEIGHT LBS35
    • CONSTRUCTIONWrought Iron
    • WIDTH INCHES24
    • SHELF QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!