Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Duty Three Shelf Rack - No Tips 12"W (Satin Black)

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Light Duty Three Shelf Rack - No Tips 12"W (Satin Black)

Item #: WBB1800487

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Light Duty Three Shelf Rack - No Tips 12"W (Satin Black)

These light weight bakers racks are great for potted plants and other large base items. Non-marring foot glides. The outside dimensions: 12" wide, 10" deep, and 51" tall. The inside dimensions are 11" x 9" deep on shelves. There is 14-1/2" between the shelves

Product Specifications

    • DEPTH INCHES10
    • HEIGHT INCHES52
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDGrace Manufacturing
    • COLOR FINISHSatin Black
    • MANUFACTURERS PART NUMBERGMC-123LA-SB
    • DESCRIPTIONLight Duty Three Shelf Rack - No Tips
    • WARRANTY1 Year
    • WEIGHT LBS24
    • CONSTRUCTIONWrought Iron
    • WIDTH INCHES12
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!