Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Closed Shelving Unit 60 x 24 x 60

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Strong Hold Closed Shelving Unit 60 x 24 x 60

Item #: WBB486977

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,362.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Strong Hold heavy duty 3 shelf fully assembled 12 gauge welded closed shelving unit 60 x 24 x 60

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES24
    • CAPACITY LBS1650
    • NUMBER OF SHELVES3
    • MANUFACTURERS PART NUMBER55-CSU-243
    • CONSTRUCTIONSteel
    • HEIGHT INCHES60
    • WIDTH INCHES60
    • UNIT TYPEClosed
    • PACKAGE QUANTITY1
    • BRANDStrongHold®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed