take 10% off our everday low prices!

Offer applied at final checkout

Heavy Duty Die Rack Shelving 72 x 24 x 96 (5 Shelf)

Heavy Duty Die Rack Shelving 72 x 24 x 96 (5 Shelf)

Item #: WB798502

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $770.00

$128.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $770.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Die Rack Shelving

Designed to hold the heaviest loads.

- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Ideal for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load

Product Specifications

  • SHELF CAPACITY LBS3000
  • SHELF CONSTRUCTIONSteel Deck
  • NUMBER OF SHELVES5
  • UNIT TYPEBolted Open Shelving
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES96
  • WIDTH INCHES72
  • ASSEMBLYUnassembled
  • BRANDEdsal
  • MANUFACTURERS PART NUMBER1263
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heavy Duty Die Rack Shelving 72 x 24 x 96 (4 Shelf)

Item #: WB798502

Not Yet Rated

Ships same day.

$623.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Heavy Duty Die Rack Shelf 72 x 24

$145.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Die Rack Shelving 72 x 24 x 96 (5 Shelf)

Heavy Duty Die Rack Shelving 72 x 24 x 96 (5 Shelf)

Item #: WB798502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top