Take 15% off your entire order!

Offer applied at checkout

VRSOR-54 Heavy Duty Roll-Out 80" H Starter Unit - 3 Shelf 57" W x 32" D

VRSOR-54 Heavy Duty Roll-Out 80" H Starter Unit - 3 Shelf 57" W x 32" D

Item #: WB798781

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,901.00

$316.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

- VRSOR-54 Roll-out Heavy Duty Shelving (1,500 lb shelf cap)

* Unique design allows individual shelves to roll-out for easier access.
* Roll-out design allows for access to shelves with overhead crane.
* Shelves lock in the extended position for maximum safety.
* Three, 51-1/4"W shelves are included with each shelving unit.
* Shelf capacity is 1,500 lbs each - Total shelving maximum capacity is 6,000 lbs.
* Shelf height is adjustable on 2-3/8" centers.
* Shelves are manufactured from 10-gauge steel.
* Blue epoxy coated finish.
* Ships knock-down and palletized.

Product Specifications

  • SHELF CAPACITY LBS1500
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • DEPTH INCHES32
  • HEIGHT INCHES80
  • MANUFACTURERS PART NUMBERVRSOR-54
  • DESCRIPTIONSingle Starter Unit
  • NUMBER OF SHELVES3
  • UNIT TYPERoll Out
  • ASSEMBLYUnassembled
  • WIDTH INCHES57
  • BRANDApproved Vendor
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 26, 2018

    Very heavy duty!
    Your review:
    Bought this to store large chuck jaws for our VTL. This unit is very well made and very heavy duty! I actually assembled this by myself and it is very strong.
Product Q & A

There are no questions for this product.

Popular item in this category

- VRSOR-A-114 Roll Out Heavy Duty Shelving Add-On 3 Shelf 54" W x 32" D x 80" H

Item #: 797028

Not Yet Rated

Usually ships in 2 to 5 days

$1,997.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VRSOR-54 Heavy Duty Roll-Out 80" H Starter Unit - 3 Shelf 57" W x 32" D

VRSOR-54 Heavy Duty Roll-Out 80" H Starter Unit - 3 Shelf 57" W x 32" D

Item #: WB798781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant