Take 15% off your entire order!

Offer applied at checkout

Muscle Rack TP722472W4, Tread Plate Welded Rack, 77"W x 24"D x 72"H 4-Shelf w/Wire Deck

Muscle Rack TP722472W4, Tread Plate Welded Rack, 77"W x 24"D x 72"H 4-Shelf w/Wire Deck

Item #: WBB2179717

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $272.95

Save $13.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Muscle Rack TP722472W4, Tread Plate Welded Rack, 77"W x 24"D x 72"H 4-Shelf w/Wire Deck

Industrial strength welded steel frames and beams. Tread-plate embossed beam design. Heavy duty wire shelves adjust in 3" increments to fit multiple storage needs. 1200 lbs. shelf capacity, based on evenly distributed loads. Center support channel provides additional support to wire shelf. Overall width 77"W; clear shelf width 72"W. Assembled in minutes. NSF Certified.

Product Specifications

  • SHELF CAPACITY LBS1200
  • WARRANTY1 Year Limited
  • LEVELS4
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • MANUFACTURERS PART NUMBERTP722472W4
  • NUMBER OF SHELVES4
  • TYPETread-Plate Deck
  • PACKAGE QUANTITY1
  • WEIGHT LBS118
  • WIDTH INCHES77
  • BRANDSandusky
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TRISH

    Date: December 22, 2020

    stability
    Your review:
    The shelf was brought for storage of parts. The operator's are very happy with the stability and extra supports for the racks.
  • Reviewer: JULIE

    Date: July 27, 2020

    Awesome Rack!
    Your review:
    Racks are a great price for the quality. Easy to put together and very sturdy!
  • Reviewer: Anonymous

    Date: November 02, 2016

    Great set of shelves
    Your review:
    Packaged well and arrived undamaged. After assembly of all 5 sets, I was pleased with how easy they were to put otgether and how sturdy they were.
Product Q & A

There are 1 questions for this product.

  • Can wheels be put on this unit?

    Question Asked By: Patrick, January 09, 2019

    Answer This Question

Popular item in this category

Muscle Rack TP722472W3, Tread Plate Welded Rack, 77"W x 24"D x 72"H 3-Shelf w/Wire Deck

Item #: B2179718

Not Yet Rated

Usually ships in 5 to 8 days

$225.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Muscle Rack TP722472W4, Tread Plate Welded Rack, 77"W x 24"D x 72"H 4-Shelf w/Wire Deck

Muscle Rack TP722472W4, Tread Plate Welded Rack, 77"W x 24"D x 72"H 4-Shelf w/Wire Deck

Item #: WBB2179717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant