Take 15% off your entire order!

Offer applied at checkout

Muscle Rack UR361860PB4P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 60"H, 4-Shelf w/Wood Deck

Muscle Rack UR361860PB4P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 60"H, 4-Shelf w/Wood Deck

Item #: WBB2179732

(9)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Muscle Rack UR361860PB4P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 60"H, 4-Shelf w/Wood Deck

Industrial grade steel construction with durable silver vein finish. Z-Beam design beams for strength and rigidity. Five shelves with particle board decking can be adjusted in 1-1/2" increments. Includes a post coupler to make assembly faster and easier, no nuts or bolts. Can be assembled vertically as a shelving unit or horizontally as a workbench.

Product Specifications

  • SHELF CAPACITY LBS800
  • WARRANTY1 Year Limited
  • LEVELS4
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
  • HEIGHT INCHES60
  • LENGTH INCHES18
  • MANUFACTURERS PART NUMBERUR361860PB4P-SV
  • TYPEZ-Beam w/Wood Deck
  • PACKAGE QUANTITY1
  • WEIGHT LBS47
  • WIDTH INCHES36
  • BRANDSandusky
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DOUGLAS

    Date: November 24, 2020

    Good unit at a good price.
    Your review:
    This is a good unit for the price. It is a little trying to put together but after my fourth one I am getting the hang of it. A rubber mallet or other soft faced hammer is a must to drive the shelf braces into place. I have found that by seating each one FULLY as you go, the assembly process is much easier. The shelves themselves are a little on the light side, but certainly adequate for most applications. For light to moderate duty the price is right. I can recommend them.
  • Reviewer: STEPHEN

    Date: November 02, 2020

    Assembly and use
    Your review:
    I ordered two units, one unit was short 4 rubber feet and 1 shelf; the other, all components were available. Several calls to the manufacturer resulted in these missing pieces being replaced in a reasonable time. Assembling the units were fairly easy, however; I would recommend a rubber mallet to tap the studs into the keyholes, and once done on one shelf, use Zip ties to secure the shelf frame in its place while you assemble the other shelves. I bought a 12" x 18", four wheel dollie and placed a 2' x 3' piece of plyboard or any other board you have on the dolly. This way you can spin the shelf around to be in front of you and you won't have problems of wobble and the unit coming apart while you build it up. Remember the unit gets stronger/stiffer as you build it up, and on the dolly its easy to move around. Over all a great product for up to medium weight on each shelf, as they will eventually bend in the middle over time
  • Reviewer: DON

    Date: July 03, 2020

    Exactly What I Needed!
    Your review:
    Easily assembled and very sturdy.
  • Reviewer: SANDY

    Date: June 29, 2020

    great storage rack
    Your review:
    I have to same product is good quality strong build stable event in carpet. like it look great to show my soap and products.
  • Reviewer: BENNIE

    Date: June 22, 2020

    Nice little shelf units
    Your review:
    Pretty good quality for a reasonable price. Bought 4 of them.
  • Reviewer: WARREN

    Date: May 05, 2020

    Nice Shelves! Be sure to hammer the rails into place!
    Your review:
    At first I struggled with putting this together. Be sure to have either a rubber mallet, or a hammer available. The way the shelves mount to the rails, you need to make sure they are securely in the mounting channels. Otherwise the rails will not stay together. Once I figured this out, It took me about 1/2 hour to assemble. They are VERY sturdy! Good price, does exactly what I wanted! Thanks! Warren
  • Reviewer: GINA

    Date: April 18, 2020

    Love it!!
    Your review:
    Great and sturdy shelf! What I was looking for!!
  • Reviewer: Anonymous

    Date: February 08, 2018

    Easy to put together
    Your review:
    Strong shelfs
  • Reviewer: Anonymous

    Date: January 06, 2018

    Great unit, easy to assemble
    Your review:
    Solved my storage issue perfectly!
Product Q & A

There are no questions for this product.

Popular item in this category

Muscle Rack UR361872PB5P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Item #: B2179730

(6)

Available on or around 01/30/2021

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Muscle Rack UR361860PB4P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 60"H, 4-Shelf w/Wood Deck

Muscle Rack UR361860PB4P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 60"H, 4-Shelf w/Wood Deck

Item #: WBB2179732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant