Take 15% off your entire order!

Offer applied at checkout

Muscle Rack UR361872PB5P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Muscle Rack UR361872PB5P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Item #: WBB2179730

(6)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Muscle Rack UR361872PB5P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Industrial grade steel construction with durable silver vein finish. Z-Beam design beams for strength and rigidity. Five shelves with particle board decking can be adjusted in 1-1/2" increments. Includes a post coupler to make assembly faster and easier, no nuts or bolts. Can be assembled vertically as a shelving unit or horizontally as a workbench.

Product Specifications

  • SHELF CAPACITY LBS800
  • WARRANTY1 Year Limited
  • LEVELS5
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • LENGTH INCHES18
  • MANUFACTURERS PART NUMBERUR361872PB5P-SV
  • NUMBER OF SHELVES5
  • TYPEZ-Beam w/Wood Deck
  • PACKAGE QUANTITY1
  • WEIGHT LBS56
  • WIDTH INCHES36
  • BRANDSandusky
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RHONDA

    Date: November 20, 2020

    Not Sturdy
    Your review:
    Really Junky compared to Gorilla Rack
  • Reviewer: Ann

    Date: November 18, 2020

    Great storage
    Your review:
    Easy ordering, quick delivery and just what I needed.
  • Reviewer: STEWART

    Date: June 10, 2020

    A+++
    Your review:
    Super easy to assemble and super sturdy. Exactly what I needed.
  • Reviewer: MARY

    Date: April 28, 2020

    we like it
    Your review:
    Great product for our garage storage needs. Fast delivery and easy to assemble.
  • Reviewer: Anonymous

    Date: August 22, 2018

    Muscle rack
    Your review:
    sturdy
  • Reviewer: Anonymous

    Date: August 21, 2017

    Strong at a great price!
    Your review:
    Our office has used this product before. You can put a lot of heavy items on these shelves. The price is great, and the shelves are easy to assemble.
Product Q & A

There are no questions for this product.

Popular item in this category

Muscle Rack UR481872PB5P-SV, Z-Beam Boltless Shelving, 48"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Item #: B2179729

(4)

Available on or around 01/29/2021

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Muscle Rack UR361872PB5P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Muscle Rack UR361872PB5P-SV, Z-Beam Boltless Shelving, 36"W x 18"D x 72"H, 5-Shelf w/Wood Deck

Item #: WBB2179730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant