Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 36"W x 18"D x 39"H Closed Counter Style 3 Shelves Py Add-On

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Lyon Steel Shelving 36"W x 18"D x 39"H Closed Counter Style 3 Shelves Py Add-On

Item #: WBB278770

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.52 Save up to 34%
Price: $ 251.95
Product Information
Customer Review
Product Q&A
Lyon Closed Counter Shelving Add-On, 3 Heavy-Duty Shelves, 36"Wx18"Dx39"H Putty

  • Each section, 36" wide and 39" high, features a rugged steel counter top to provide a practical, useful work-surface
  • Construction and design features are identical to 8000 Series shelving on preceding pages
  • Open counter shelving is ideal for packing, assembly and inspection work, where bin openings are not required
  • Closed-counter design offers barrier-separations for partitioning off areas, plus concealed storage under the top
  • Excellent for tool rooms, repair shops, auto parts stores, warehouses, etc.
  • All shelves are adjustable up or down on 1-1/2" centers
  • Tops are 21-7/16" deep for 18" counters and 27-7/16" deep for 24" counters

Product Specifications

    • DEPTH INCHES18
    • ASSEMBLYUnassembled
    • HEIGHT INCHES39
    • UNIT TYPEAdd-on
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDLyon
    • COLOR FINISHPutty
    • MANUFACTURERS PART NUMBERPP8235H
    • NUMBER OF SHELVES3
    • WEIGHT LBS76.7
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • TYPEAdd-On Unit
    • SHELF CAPACITY LBS900

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed