Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 5 Shelves Gy Add-On
See all 208 items in product family

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 5 Shelves Gy Add-On

Item #: WBB278268

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.40 Save up to 36%
Price: $ 236.95
Product Information
Customer Review
Product Q&A
Lyon Closed Shelving Add-On, 5 Traditional Shelves, 36"Wx18"Dx84"H Gray

  • Sturdy construction and easy installation make offset angle shelving ideal for applications calling for stand-alone sections
  • Closed sections can serve as room dividers and offer protection from dust and sunlight
  • Shelves adjust on 1-1/2" centers using Lyon shelf clips (nut and bolt top and bottom shelves for easy movement of empty sections)
  • Perfect for commercial office, light industrial, individual and stand alone section applications
Made In USA

Product Specifications

    • SHELF CAPACITY LBS650
    • SHELF TYPE18-Gauge Traditional Flanged
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES18
    • HEIGHT INCHES84
    • MANUFACTURERS PART NUMBERDD8038
    • NUMBER OF SHELVES5
    • TYPEAdd-On Unit
    • PACKAGE QUANTITY1
    • UNIT TYPEAdd-on
    • WEIGHT LBS120
    • COUNTRY OF ORIGINUSA
    • WIDTH INCHES36
    • ASSEMBLYUnassembled
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!