take 10% off our everday low prices!

Offer applied at final checkout

Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"H Closed Style 6 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"H Closed Style 6 Shelves Gy Add-On

Item #: WBB278314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$496.66 up to 36% OFF

Price: $317.95

Save $15.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Add-On, 6 Extra Heavy Duty Shelves, 48"Wx12"Dx84"H Gray

All purpose standard and heavy duty storage.

Made In USA

Product Specifications

  • SHELF CAPACITY LBS750
  • SHELF TYPE18-Gauge
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8331X
  • NUMBER OF SHELVES6
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd-on
  • WEIGHT LBS146.1
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES48
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"H Closed Style 8 Shelves Gy Add-On

Item #: WBB278314

Not Yet Rated

Usually ships in 10 to 13 days

$383.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"H Closed Style 6 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"H Closed Style 6 Shelves Gy Add-On

Item #: WBB278314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top