YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 7 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: WBB278283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$483.14 up to 34% OFF

Price: $318.95

Save $15.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Add-On, 7 Extra HD Shelves, 36"Wx18"Dx84"H Gray

18-Gauge Extra Heavy Duty Box W shelves deliver 1300 lb. capacity for storing motors, pumps, and other heavy equipment. 18 ga. box, 18 ga. flanged, lapped and welded. T-Post, B.P., O.A., 16 ga. cold rolled, formed steel. Double thick. Adjustable 1 1/2" centers.

Made In USA

Made In USA

Product Specifications

  • SHELF CAPACITY LBS1300
  • SHELF TYPE18-Gauge Extra Heavy Duty
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8091X
  • NUMBER OF SHELVES7
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd-on
  • WEIGHT LBS159.5
  • ASSEMBLYUnassembled
  • WIDTH INCHES36
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 20 Gauge 36"W x 18"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: B278505

Not Yet Rated

Usually ships in 10 to 13 days

$280.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 7 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: WBB278283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant