Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Add-On

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: WBB278194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$469.14 up to 36% OFF

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Add-On, 7 Heavy-Duty Shelves, 48"Wx12"Dx84"H Gray

  • Sturdy construction and easy installation make offset angle shelving ideal for applications calling for stand-alone sections
  • Closed sections can serve as room dividers and offer protection from dust and sunlight
  • Shelves adjust on 1-1/2" centers using Lyon shelf clips (nut and bolt top and bottom shelves for easy movement of empty sections)
  • Perfect for commercial office, light industrial, individual and stand alone section applications
Made In USA

Product Specifications

  • SHELF CAPACITY LBS600
  • SHELF TYPE20-Gauge
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8391H
  • NUMBER OF SHELVES7
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd-on
  • WEIGHT LBS134.6
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES48
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 20 Gauge 42"W x 12"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: WBB278194

Not Yet Rated

Usually ships in 10 to 13 days

$278.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Add-On

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: WBB278194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top