Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Back Style 6 Shelves Gy Add-On
See all 18 items in product family

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Back Style 6 Shelves Gy Add-On

Item #: WBB278832

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.23 Save up to 34%
Price: $ 248.95
Product Information
Customer Review
Product Q&A
Lyon Closed Shelving Add-On Open Back 6 Extra HD Shelves, 36"Wx18"Dx84"H Gray

18-Gauge Extra Heavy Duty Box W shelves deliver 1300 lb. capacity for storing motors, pumps, and other heavy equipment. Back open with lateral cross brace.

Product Specifications

    • SHELF CAPACITY LBS1300
    • SHELF TYPE18-Gauge Extra Heavy Duty, Box "W" (1300 lbs)
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES18
    • HEIGHT INCHES84
    • MANUFACTURERS PART NUMBERDD8271X
    • NUMBER OF SHELVES6
    • TYPEAdd-On Unit
    • PACKAGE QUANTITY1
    • UNIT TYPEAdd-on
    • WEIGHT LBS119
    • WIDTH INCHES36
    • ASSEMBLYUnassembled
    • COUNTRY OF ORIGINUSA
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!