Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Add-On
See all 18 items in product family

Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Add-On

Item #: WBB278936

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.89 Save up to 34%
Price: $ 219.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lyon Closed Shelving Add-On Open Back 6 Medium-Duty Shelves, 36"Wx24"Dx84"H Gray

22-Gauge Medium Duty Box W Shelves offer 600 lb. capacity for storage of aerosols, tools, drills, safety supplies, etc. Back open with lateral cross brace.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • SHELF TYPE22-Gauge Medium Duty, Box "W" (600 lbs)
    • HEIGHT INCHES84
    • UNIT TYPEAdd-on
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDLyon
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERDD8272M
    • NUMBER OF SHELVES6
    • WEIGHT LBS101.4
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • TYPEAdd-On Unit
    • SHELF CAPACITY LBS600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!