Heavy Duty Closed Steel Shelving
Select
Heavy duty shelving units have shelf capacities of up to 2000 lbs.
Heavy Duty Closed Steel Shelving Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Brand
Tri-Boro Boxer Heavy Duty Closed Steel Shelving

Tri-Boro Boxer® steel shelving provides durable and reliable storage solutions for commercial or industrial settings. Constructed with robust steel, these closed steel shelving units feature full-welded box formation in the front and back of shelves, as well as lapped and welded corners for maximum strength. Box shelves can accommodate clip or nut and bolt connections to uprights.
| Starter | Add-Ons | |||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Gauge | Price | Model # | |||||
![]() | 36 in | 12 in | 73 in | Number of Shelves | 1100 lbs | 18 ga | as low as $265.95 Save $14.00 (5%) | WBB848349 | ![]() | $259.95 | WBB848299 | |||
![]() | 36 in | 12 in | 97 in | Number of Shelves | 1100 lbs | 18 ga | as low as $319.95 Save $20.00 (6%) | WBB845747 | ![]() | $315.95 | WBB845921 | |||
![]() | 36 in | 12 in | 73 in | 6 | 1100 lbs | 18 ga | as low as $285.95 Save $14.00 (5%) | WBB848218 | ![]() | $279.95 | WBB848347 | |||
![]() | 36 in | 12 in | 97 in | 5 | 1100 lbs | 18 ga | as low as $299.95 Save $16.00 (5%) | WBB845920 | ![]() | $289.95 | WBB846050 | |||
![]() | 36 in | 18 in | 73 in | 5 | 1200 lbs | 18 ga | as low as $319.95 Save $16.00 (5%) | WBB846301 | ![]() | $309.95 | WBB848255 | |||
![]() | 36 in | 18 in | 85 in | Number of Shelves | 1200 lbs | 18 ga | as low as $329.95 Save $20.00 (6%) | WBB845383 | ![]() | $325.95 | WBB847607 | |||
![]() | 36 in | 18 in | 97 in | Number of Shelves | 1200 lbs | 18 ga | as low as $349.95 Save $20.00 (5%) | WBB845750 | ![]() | $345.95 | WBB845794 | |||
![]() | 36 in | 18 in | 73 in | Number of Shelves | 1200 lbs | 18 ga | as low as $345.95 Save $20.00 (5%) | WBB848310 | ![]() | $345.95 | WBB846325 | |||
![]() | 36 in | 24 in | 73 in | Number of Shelves | 1200 lbs | 18 ga | as low as $359.95 Save $20.00 (5%) | WBB848252 | ![]() | $349.95 | WBB846423 | |||
![]() | 36 in | 24 in | 73 in | Number of Shelves | 1200 lbs | 18 ga | as low as $399.95 Save $20.00 (5%) | WBB848221 | ![]() | $389.95 | WBB848212 | |||
Showing 1-10 of 25 results
Hallowell Hi-Tech Heavy Duty Closed Steel Shelving

Hallowell Hi-Tech Closed Steel Shelving provides the perfect solution for organizing your workspace. The durable, solid steel shelving units are easy to assemble and are designed to provide ample storage space. The welded construction ensures stability, and smoothly rolled edges provide a safe, snag-free surface. They are ideal for offices, retail stores, warehouses, basements, and more.
Little Giant® Welded Closed Steel Shelving

Little Giant all-welded steel shelving offers a rugged and reliable storage option for workshops, warehouses, and other industrial settings. Welded shelving is crafted with heavy-gauge steel for superior strength. Offered units with solid, perforated, and adjustable shelves. Various sizes and configurations are available.

Hallowell® H-Post Heavy Duty Closed Steel Shelving

Durham Heavy Duty Closed Steel Shelving
Showing 1-10 of 11 results

Strong Hold® Heavy Duty Closed Steel Shelving
Showing 1-10 of 23 results

Tri-Boro T-Bolt Heavy Duty Closed Steel Shelving
Showing 1-10 of 43 results





























