Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 20 Gauge 42"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Lyon Steel Shelving 20 Gauge 42"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Item #: WBB278219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$520.26 up to 35% OFF

Price: $335.95

Save $16.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Starter, 7 Heavy-Duty Shelves, 42"Wx12"Dx84"H Gray

All purpose standard and heavy duty storage.

Made In USA

Product Specifications

  • SHELF CAPACITY LBS650
  • SHELF TYPE20-Gauge
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8286SH
  • NUMBER OF SHELVES7
  • TYPEStarter Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEStarter
  • WEIGHT LBS145
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES42
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 20 Gauge 42"W x 12"D x 84"H Closed Style 7 Shelves Gy Add-On

Item #: B278507

Not Yet Rated

Usually ships in 10 to 13 days

$278.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 20 Gauge 42"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Lyon Steel Shelving 20 Gauge 42"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Item #: WBB278219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant