Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"D Closed Style 8 Shelves Gy Starter
See all 208 items in product family

Lyon Steel Shelving 18 Gauge 48"W x 12"D x 84"D Closed Style 8 Shelves Gy Starter

Item #: WBB278225

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $631.80 Save up to 37%
Price: $ 400.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lyon Closed Shelving Starter, 8 Extra HD Shelves, 48"Wx12"Dx84"H Gray

All purpose standard and heavy duty storage.

Made In USA

Product Specifications

    • SHELF CAPACITY LBS750
    • SHELF TYPE18-Gauge Extra Heavy Duty
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • MANUFACTURERS PART NUMBERDD8343SX
    • NUMBER OF SHELVES8
    • TYPEStarter Unit
    • PACKAGE QUANTITY1
    • UNIT TYPEStarter
    • WEIGHT LBS200.9
    • COUNTRY OF ORIGINUSA
    • ASSEMBLYUnassembled
    • WIDTH INCHES48
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!