Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Back Style 6 Shelves Gy Starter
See all 18 items in product family

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Back Style 6 Shelves Gy Starter

Item #: WBB278597

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $467.99 Save up to 34%
Price: $ 308.95
Product Information
Customer Review
Product Q&A
Lyon Closed Shelving Starter Open Back 6 Extra HD Shelves, 36"Wx18"Dx84"H Gray

18-Gauge Extra Heavy Duty Box W shelves deliver 1300 lb. capacity for storing motors, pumps, and other heavy equipment. Back open with lateral cross brace.

Product Specifications

    • DEPTH INCHES18
    • ASSEMBLYUnassembled
    • SHELF TYPE18-Gauge Extra Heavy Duty, Box "W" (1300 lbs)
    • HEIGHT INCHES84
    • UNIT TYPEStarter
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDLyon
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERDD8271SX
    • NUMBER OF SHELVES6
    • WEIGHT LBS146
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • TYPEStarter Unit
    • SHELF CAPACITY LBS1300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed