YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Back Style 6 Shelves Gy Starter

Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Back Style 6 Shelves Gy Starter

Item #: WBB278604

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12
  • 18
  • 24

12

$331.31 up to 36% OFF

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Starter Open Back 6 Medium-Duty Shelves, 36"Wx12"Dx84"H Gray

22-Gauge Medium Duty Box W Shelves offer 600 lb. capacity for storage of aerosols, tools, drills, safety supplies, etc. Back open with lateral cross brace.

Product Specifications

  • SHELF CAPACITY LBS600
  • SHELF TYPE22-Gauge Medium Duty, Box "W" (600 lbs)
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8270SM
  • NUMBER OF SHELVES6
  • TYPEStarter Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEStarter
  • WEIGHT LBS93.7
  • ASSEMBLYUnassembled
  • WIDTH INCHES36
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Melissa Olearchick

    Date: September 11, 2012

    Review on Shipping of Metal Shelf
    Your review:
    I received the metal shelf in okay condition. Both metal sides of the shelf were shipped with large, bent dents on the ends of them. Everything else about the shelf shipped was in great condition. We were able to put the shelf unit together by bending (hammering out) both large dents on the ends to make the shelf unit functional and able to be put together. It is solid, but with metal dents on the sides due to shipping.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Back Style 6 Shelves Gy Add-On

Item #: B278934

Not Yet Rated

Usually ships in 10 to 13 days

$157.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Back Style 6 Shelves Gy Starter

Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Back Style 6 Shelves Gy Starter

Item #: WBB278604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant