YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Starter

Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Starter

Item #: WBB278870

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12
  • 18
  • 24

24

$434.31 up to 34% OFF

Price: $285.95

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Starter Open Back 6 Medium-Duty Shelves, 36"Wx24"Dx84"H Gray

22-Gauge Medium Duty Box W Shelves offer 600 lb. capacity for storage of aerosols, tools, drills, safety supplies, etc. Back open with lateral cross brace.

Product Specifications

  • SHELF CAPACITY LBS600
  • SHELF TYPE22-Gauge Medium Duty, Box "W" (600 lbs)
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8272SM
  • NUMBER OF SHELVES6
  • TYPEStarter Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEStarter
  • WEIGHT LBS132.8
  • ASSEMBLYUnassembled
  • WIDTH INCHES36
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Add-On

Item #: B278936

Not Yet Rated

Usually ships in 10 to 13 days

$219.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Starter

Lyon Steel Shelving 22 Gauge 36"W x 24"D x 84"H Open Back Style 6 Shelves Gy Starter

Item #: WBB278870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant