take 10% off our everday low prices!

Offer applied at final checkout

Lyon Steel Shelving 18 Gauge 36"W x 24"D x 84"H Closed Wire Style 7 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 36"W x 24"D x 84"H Closed Wire Style 7 Shelves Gy Add-On

Item #: WBB278208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$554.21 up to 36% OFF

Price: $352.95

Save $17.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Wire Shelving Add-On, 7 Extra HD Shelves, 36"Wx24"Dx84"H Gray

  • Sturdy construction and easy installation make offset angle shelving ideal for applications calling for stand-alone sections
  • Closed sections can serve as room dividers and offer protection from dust and sunlight
  • Shelves adjust on 1-1/2" centers using Lyon shelf clips (nut and bolt top and bottom shelves for easy movement of empty sections)
  • Perfect for commercial office, light industrial, individual and stand alone section applications
Made In USA

Product Specifications

  • accessory_typeShelf
  • SHELF CAPACITY LBS1150
  • SHELF TYPE18-Gauge Extra Heavy Duty
  • COLOR FINISHGray
  • ACCESSORY HEIGHT INCHES84
  • CONSTRUCTIONSteel
  • ACCESSORY DEPTH INCHES24
  • MANUFACTURERS PART NUMBERDD8092X
  • NUMBER OF SHELVES7
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd-on
  • ACCESSORY WIDTH INCHES36
  • WEIGHT LBS187.9
  • COUNTRY OF ORIGINUSA
  • ASSEMBLYUnassembled
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 18 Gauge 36"W x 24"D x 84"H Closed Wire Style 7 Shelves Py Add-On

Item #: WBB278208

Not Yet Rated

Usually ships in 20 to 23 days

$352.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 18 Gauge 36"W x 24"D x 84"H Closed Wire Style 7 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 36"W x 24"D x 84"H Closed Wire Style 7 Shelves Gy Add-On

Item #: WBB278208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top