Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Vg Closed Shelf Add On Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Textured Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Equipto Vg Closed Shelf Add On Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Textured Black

Item #: WBB521695

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 261.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Equipto Vg Closed Shelf Add On Unit - 3'W X 1'D X 7' H W/ 5 Shelves, Textured Black

V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.

Product Specifications

    • DEPTH INCHES12
    • ASSEMBLYUnassembled
    • DRAWER CONSTRUCTIONNA
    • HEIGHT INCHES84
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDEquipto®
    • COLOR FINISHTextured Black
    • MANUFACTURERS PART NUMBER671-5A-BK
    • NUMBER OF SHELVES5
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • LIMITED WARRANTYLimited Lifetime Warranty
    • TYPEAdd-On
    • SHELF CAPACITY LBS650

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!