Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto VG-20 Gauge Closed Shelf Add On Unit - 36"W X 18"D X 84"H w/ 5 Shelves, Textured Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Equipto VG-20 Gauge Closed Shelf Add On Unit - 36"W X 18"D X 84"H w/ 5 Shelves, Textured Dove Gray

Item #: WBB2240796

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95
Product Information
Customer Review
Product Q&A
Equipto V-Grip 20 Gauge Closed Shelf Add On Unit - 36"W X 18"D X 84"H w/ 5 Shelves, Textured Dove Gray

Design Benefits And Features Include:
  • Industry Leader In Structural Integrity
  • Exclusive V-Grip Compression Design
  • Durable Enamel Paint Finish
  • Available In Open And Closed (Back And Sides) Configurations
Regardless Of Color Selected For Shelving, All Side And Back Panels Are Reflective White.

Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES18
    • ASSEMBLYUnassembled
    • HEIGHT INCHES84
    • COUNTRY OF ORIGINUSA
    • BRANDEquipto®
    • COLOR FINISHTextured Dove Gray
    • MANUFACTURERS PART NUMBER273-5A-LG
    • NUMBER OF SHELVES5
    • WEIGHT LBS85.46
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • LIMITED WARRANTYLimited Lifetime Warranty
    • SHELF CAPACITY LBS225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed