Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SaltDogg Slide-In Salt/Sand Spreader, Poly/Stainless, 0.75 Cu. Yd. Capacity - SHPE0750
See all 16 items in product family

SaltDogg Slide-In Salt/Sand Spreader, Poly/Stainless, 0.75 Cu. Yd. Capacity - SHPE0750

Item #: WB641105

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3,360.00 Save up to 16%
Price: $ 2,807.00
Product Information
Customer Review
Product Q&A
Accessories
SaltDogg Slide-In Salt/Sand Spreader, Poly/Stainless, 0.75 Cu. Yd. Capacity - SHPE0750

The 3/4 cu yd. dual wall rotationally molded hopper spreader is ideal for use in 1/2 Ton + pick up trucks and also Utility Vehicles. Two 12 Volt DC motors control the 2-1/2" stainless steel horizontal auger (1/2 HP) and 14" spinner (1/4 HP). Designed for use with bulk salt and/or a sand & salt mix. The entire assembly ships complete with an in-cab variable controller for precision application control, a powder coated steel top screen, ratchet style tie down kit, a cover tarp and also a remote auger bearing grease kit. The new high flow chute assembly can be preset for directional spread and also protects the rear of the vehicle. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES53
    • WIDTH INCHES48
    • HEIGHT INCHES28
    • CAPACITY LBS1620
    • CAPACITY CUBIC YARDS0.75
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSaltDogg
    • CONSTRUCTIONPoly Hopper/Stainless Steel Frame
    • HORSE POWER1/4
    • MANUFACTURER'S PART NUMBERSHPE0750
    • MOUNT TYPE1/2 or 3/4 Ton UTV with Flat Back
    • SPREADING MATERIALRock Salt or 50/50 Salt/Sand
    • SPINNER TYPE14" Poly
    • VOLTAGE12
    • LIMITED WARRANTY YEARS2
    • WEIGHT LBS300
    • SPREAD WIDTH FEET5 - 30
    • Search Term 1Spreader
    • Search Term 2Vehicle
    • SPREADER TYPESlide-In Truckbed

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Saltdogg spreader

Your review: Very nice well-built unit from the removable stainless spreader assembly to the plastic hoper. Looks like this unit will last a long time. For the price you cannot go wrong. I purchased the unit to put in back of our UTV to salt sidewalks on campus. It is very nice to do in one load. I highly recommend this unit

Pros: well built

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!