Iceberg Bistro Stool - Metal with Padded Back and Seat - Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Iceberg Bistro Stool - Metal with Padded Back and Seat - Black

Item #: WBB2241313

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.95 Save up to 35%
Price: $ 122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Bistro Stool - Metal with Padded Back and Seat - Black

Ergonomic bistro height seating for office, café, bar or home. Designed for durability and functionality, the sturdy metal stool features a sleek and contemporary design suitable for any décor. The lightweight design makes it easy to move without scratching flooring. The black vinyl padded seat and back cushions are made of long-lasting high density foam. The scratch-resistant powder-coated steel tube frame boasts a welded joint assembly for durability. Fixed foot-ring provides additional lower body support.

Product Specifications

    • BRANDIceberg
    • HEIGHT INCHES43-1/4
    • ARM TYPEArmless
    • DESCRIPTIONBistro Stool
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTY15 Years
    • SEAT COLORBlack
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • BASE4 Legged
    • CAPACITY LBS225
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER64557
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!