Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nanuk 910 Series DJI Osmo Case 910-OSM6 with Foam Insert 14-5/16"L x 11-1/8"W x 4-11/16"H Olive

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Nanuk 910 Series DJI Osmo Case 910-OSM6 with Foam Insert 14-5/16"L x 11-1/8"W x 4-11/16"H Olive

Item #: WBB2187144

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.99 Save up to 53%
Price: $ 84.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nanuk 910 Series DJI Osmo Case 910-OSM6 with Foam Insert 14-5/16"L x 11-1/8"W x 4-11/16"H Olive

The NANUK 910 Case with Custom Foam for the DJI Osmo Camera is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 1.3. Max Buoyancy: 17 Lbs.

Product Specifications

    • LENGTH INCHES14-5/16
    • WIDTH INCHES11-1/8
    • HEIGHT INCHES4-11/16
    • INSIDE LENGTH INCHES13-3/16
    • INSIDE WIDTH INCHES9-3/16
    • INSIDE HEIGHT INCHES4-1/8
    • INSIDE LID DEPTH INCHES1-5/16
    • BASE DEPTH INCHES2-13/16
    • ASSEMBLYAssembled
    • BRANDNanuk
    • COLOR FINISHOlive
    • CONSTRUCTIONPlastic
    • HANDLE TYPESoft Grip Foldable Handle
    • LOCK TYPEPowerClaw Latching System
    • MANUFACTURERS PART NUMBER910-OSM6
    • MOLD TYPEInjection Molded
    • PACKAGE QUANTITY1
    • SERIES910
    • STYLECase with Custom Foam Insert
    • TYPEDJI Osmo Camera
    • WEIGHT LBS3.5
    • WHEEL TYPE--
    • APPROVED/CERTIFIEDATA 300, ASTM D4169, Mil-STD-810F, IP 67
    • LIMITED WARRANTYLifetime
    • AIRTIGHT--
    • WATERTIGHTY
    • WATERPROOFY
    • WATER RESISTANTY
    • CRUSHPROOFY
    • DUSTPROOFY
    • MAXIMUM BOUYANCY17 Lbs.
    • TEMPERATURE TOLERANCEMin -20°F (-29°C ) Max 140°F (60°C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed