Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nanuk 920 Waterproof DJI MAVIC Hard Case 920-MAV4 w/ Foam 16-11/16"L x 13-3/8"W x 6-13/16"H Yellow

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Nanuk 920 Waterproof DJI MAVIC Hard Case 920-MAV4 w/ Foam 16-11/16"L x 13-3/8"W x 6-13/16"H Yellow

Item #: WBB2240630

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.99 Save up to 54%
Price: $ 118.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nanuk 920 Waterproof DJI MAVIC Hard Case 920-MAV4 w/ Foam 16-11/16"L x 13-3/8"W x 6-13/16"H Yellow

The NANUK 920 Case with Custom Foam for the DJI MAVIC is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. PowerClaw™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion).

Documents are in PDF format

Product Specifications

    • LENGTH INCHES16-11/16
    • WIDTH INCHES13-3/8
    • HEIGHT INCHES6-13/16
    • INSIDE LENGTH INCHES15
    • INSIDE WIDTH INCHES10-1/2
    • INSIDE HEIGHT INCHES6-3/16
    • INSIDE LID DEPTH INCHES2-1/8
    • BASE DEPTH INCHES4-1/8
    • ASSEMBLYAssembled
    • BRANDNanuk
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • HANDLE TYPESpring Loaded Top Handle w/ Handle Stay
    • LOCK TYPEPowerClaw Latching System
    • MANUFACTURERS PART NUMBER920-MAV4
    • MOLD TYPEInjection Molded
    • PACKAGE QUANTITY1
    • SERIES920
    • STYLECase with Custom DJI MAVIC Foam Insert
    • TYPEDJI Mavic Drone
    • WEIGHT LBS6.2
    • APPROVED/CERTIFIEDATA 300, ASTM D4169, Mil-STD-810F, IP 67
    • LIMITED WARRANTYLifetime
    • AIRTIGHT--
    • WATERTIGHTY
    • WATERPROOFY
    • WATER RESISTANTY
    • CRUSHPROOFY
    • DUSTPROOFY
    • MAXIMUM BOUYANCY40 Lbs.
    • TEMPERATURE TOLERANCEMin -20°F (-29°C ); Max 140°F (60°C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed