Take 15% off your entire order!

Offer applied at checkout

+

Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite

Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite

Item #: WBB2187141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Graphite
  • Silver
  • Black
  • Olive
  • Orange

Graphite

$463.49 up to 46% OFF

Price: $248.95

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite

The NANUK 940 Case with Custom Foam for the DJI Ronin Camera is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1. Max Buoyancy: 80 Lbs.

Product Specifications

  • LENGTH INCHES21-11/16
  • WIDTH INCHES16-7/8
  • HEIGHT INCHES8-1/2
  • INSIDE LENGTH INCHES20
  • INSIDE WIDTH INCHES14
  • INSIDE HEIGHT INCHES8
  • INSIDE LID DEPTH INCHES2-1/8
  • BASE DEPTH INCHES5-7/8
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYGray
  • COLOR FINISHGraphite
  • CONSTRUCTIONPlastic
  • HANDLE TYPESoft Grip Foldable Handle
  • LOCK TYPEPowerClaw Latching System
  • MANUFACTURERS PART NUMBER940-RON7
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • SERIES940
  • STYLECase with Custom Foam Insert
  • TYPEDJI Ronin Camera
  • WEIGHT LBS10.4
  • APPROVED/CERTIFIEDATA 300, ASTM D4169, Mil-STD-810F, IP 67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANTY
  • CRUSHPROOFY
  • DUSTPROOFY
  • MAXIMUM BOUYANCY80 Lbs.
  • TEMPERATURE TOLERANCEMin -20°F (-29°C ) Max 140°F (60°C)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nanuk 945 Waterproof DJI Phantom 4 Hard Case 945-DJI43 w/Foam 25-1/8"L x 19-7/8"W x 8-13/16"H Orange

Item #: B2240627

Not Yet Rated

Usually ships in 4 to 7 days

$248.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite

Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite

Item #: WBB2187141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Nanuk 940 Series DJI Ronin M Case 940-RON7 w/ Foam Insert 21-11/16"L x 16-7/8"W x 8-1/2"H Graphite
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant