Take 15% off your entire order!

Offer applied at checkout

+

SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant

SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant

Item #: WBB1846201

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 26-1/8
  • 36-5/8
  • 29-5/8
  • 26-1/2
  • 22-5/8
  • 23
  • 28
  • 33

26-1/8

  • SELECT
  • 10U Roto Shock Rack
  • 16U Roto Shock Rack
  • Roto Shockmount Rolling Rack
  • 12U Roto Shockmount Rolling Rack
  • 12U Roto Shock Rack
  • 10U Roto Shockmount Rolling Rack
  • 14U Roto Shock Rack
  • Roto Shock Rack

10U Roto Shock Rack

$1,159.99 up to 45% OFF

Price: $634.99

$105.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $634.99 or save 5% on purchase.

Quantity

Customers Also Viewed

SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant

An internal frame mounted on adjustable elastomer shock absorbers on all eight corners. These revolutionary shocks are designed to control the effects of shock and vibration on three axes. The "sway" space around the internal frame provides natural air conditioning -- very important for delicate equipment. They are half the weight of the old wooden cases.

Includes:
  • Rear rails, front and rear lid
  • Adjustable elastomer shock technology
  • Precise level of shock absorption for any load
  • Molded handles provide an easy and secure grasping point
  • Mounting hardware in the racks is easy with the provided hardware

Product Specifications

  • LENGTH INCHES29
  • WIDTH INCHES27-3/4
  • HEIGHT INCHES26-1/8
  • INSIDE LENGTH INCHES26-1/2
  • INSIDE WIDTH INCHES19
  • INSIDE HEIGHT INCHES17-1/2
  • INSIDE LID DEPTH INCHES3-1/4
  • BASE DEPTH INCHES20
  • RACKABLE DEPTH20
  • CAPACITY CUBIC FEET3.85
  • CAPACITY LBS40 to 150
  • APPLICATIONServers, Electronics, Rackmount Equipment
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTION10U Roto Shock Rack
  • FRAME COLORBlack
  • HANDLE TYPEPlastic Molded Handle
  • LOCK TYPEButterfly Latch
  • MANUFACTURERS PART NUMBER1SKB-R910U20
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • RACK UNITS10
  • SERIESShock Rack
  • TYPE10U Roto Shock Rack
  • WEIGHT LBS62
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant

SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant

Item #: WBB1846201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant
    SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant
    SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant
    SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant
    SKB Cases 20" Deep 10U Roto Shock Rack 1SKB-R910U20 Black, Water Resistant
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant