Take 15% off your entire order!

Offer applied at checkout

+

SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant

SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant

Item #: WBB1846093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 16-1/4
  • 26-5/8
  • 20-1/2
  • 23-1/2
  • 30-1/2
  • 37-1/2
  • 34

23-1/2

  • SELECT
  • 4U Roto Shock Rack
  • 10U Roto Shock Rack
  • 6U Roto Shock Rack
  • 8U Roto Shock Rack
  • 12U Roto Shock Rack
  • 16U Roto Shock Rack
  • 14U Roto Shock Rack

8U Roto Shock Rack

$2,526.99 up to 45% OFF

Price: $1,379.99

$230.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,379.99 or save 5% on purchase.

Quantity

Customers Also Viewed

SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant

Compound hinge system and field replaceable latches that allows the lid to swing out and completely around to lie flat against the main body of the case, or you can go lid-less with an effortless lift motion and reinstalled with the same ease in seconds. The front and rear lids are designed to protrude into the base of the case approximately 1" and their unique double wall structure makes them incredibly stiff where this intersection occurs. Making this new generation of shock racks mil-spec sealing characteristics with significantly fewer latches than most competition. This allows for rapid deployment in an up-right configuration -- even when stacked. The standard depth front to rear rail is 24" and each lid is 4" deep. The new SKB shock-rack system stacks securely with the wheels on or off and this revolutionary design is also the only shock rack that will open front and back while stacked.

Includes:
  • Rear rails, front and rear doors
  • Patent pending compound hinge system
  • Stainless steel key lockable field replaceable latches
  • Elastomeric shocks
  • Stackable with the wheels on
  • Slideout removable casters standard

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES26-1/2
  • HEIGHT INCHES23-1/2
  • INSIDE LENGTH INCHES33
  • INSIDE WIDTH INCHES19
  • INSIDE HEIGHT INCHES14
  • INSIDE LID DEPTH INCHES4-1/2
  • BASE DEPTH INCHES24
  • RACKABLE DEPTH24
  • CAPACITY CUBIC FEET3.69
  • CAPACITY LBS40 to 150
  • APPLICATIONServers, Electronics, Rackmount Equipment
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTION8U Roto Shock Rack
  • FRAME COLORBlack
  • HANDLE TYPEPlastic Spring Loaded Handle
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBER3SKB-R908U24
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • RACK UNITS8
  • SERIESShock Rack
  • TYPE8U Roto Shock Rack
  • WEIGHT LBS89
  • WHEEL DIAMETER4"
  • WHEEL TYPE(4) Swivel Casters
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant

SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant

Item #: WBB1846093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant
    SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant
    SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant
    SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant
    SKB Cases 24" Deep 8U Roto Shock Rack 3SKB-R908U24 Black, Keyed Lock, Water Resistant
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant