Take 15% off your entire order!

Offer applied at checkout

+

SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant

SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant

Item #: WBB1846126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 9
  • 14
  • 18

14

  • SELECT
  • 6U Roto Rolling Rack
  • 4U Roto Rolling Rack
  • 8U Roto Rolling Rack

6U Roto Rolling Rack

$370.99 up to 38% OFF

Price: $229.99

Save $11.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant

Ideal for those looking to transport heavy remote recording and sound reinforcement equipment, ranging from power amplifiers to signal processors, the Roto Rolling Rack models offer secure protection with the convenience of sturdy built-in wheels and a handle. Designed as a complete upgrade and stronger alternative to the existing Roll-X-Rack models, the new Roto Rolling Racks feature industrial grade steel threaded rack rails (allowing non-destructive screw mount installation and removal) and full access rear lids. Rear rack-rails are included which allows enhanced load capacity and stability, ideal for especially heavy weighted power amplifier units. Roto Rolling Racks are rotational molded of high impact LLDPE Polyethylene with in-line wheels supporting heavy loads, a nearly indestructible low-profile injection molded telescoping cushion grip rubber over-molded pull handle and cushioned handle for carrying comfort. Our proprietary trigger release latching system, with TSA recognized and accepted recessed locking latches, enables users to securely lock their cases and still have them inspected by airline security personnel and safely checked as luggage. These racks are stackable under the new 1SKB19-RSF4U Studio Flyer 4U model.

Features:
  • TSA latches
  • Threaded steel rails
  • Built-in wheels
  • Rear access door
  • Low profile handle

Product Specifications

  • LENGTH INCHES25
  • WIDTH INCHES22
  • HEIGHT INCHES14
  • INSIDE LENGTH INCHES21-1/4
  • INSIDE WIDTH INCHES19
  • INSIDE HEIGHT INCHES1-1/2
  • INSIDE LID DEPTH INCHES1-1/8
  • BASE DEPTH INCHES19
  • RACKABLE DEPTH19
  • CAPACITY CUBIC FEET2.16
  • APPLICATIONServers, Electronics, Rackmount Equipment
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTION6U Roto Rolling Rack
  • FRAME COLORBlack
  • HANDLE TYPEPlastic Tow Handle
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBER1SKB-R6W
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • RACK UNITS6
  • SERIESRoto Rolling Rack
  • TYPE6U Roto Rolling Rack
  • WEIGHT LBS24
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Cases 10 x 2 Roto Rack/Mixer Console 1SKB-R102 Black, Keyed Lock, Water Resistant

Item #: B1846115

Not Yet Rated

Usually ships in 6 to 9 days

$249.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant

SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant

Item #: WBB1846126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    SKB Cases 6U Roto Rolling Rack 1SKB-R6W Black, Keyed Lock, Water Resistant
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant