Take 15% off your entire order!

Offer applied at checkout

+

SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant

SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant

Item #: WBB1846121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 31-1/4
  • 15-3/4
  • 12-1/4
  • 14-1/4
  • 19-1/4
  • 26-1/4
  • 23

19-1/4

  • SELECT
  • 9U Removable Shock Rack
  • Removable Shock Rack
  • 5U Removable Shock Rack
  • 3U Removable Shock Rack
  • 4U Removable Shock Rack
  • 7U Removable Shock Rack

7U Removable Shock Rack

$3,530.99 up to 49% OFF

Price: $1,799.99

$300.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,799.99 or save 5% on purchase.

Quantity

Customers Also Viewed

SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant

SKB's 3RR Series Removable Shock Rack Transport cases that are available in 7 sizes, 3U,4U, 5U, 7U, 9U, 11U and 14U.These Shock Racks are lightweight, shockproof, watertight, dustproof, heat and chemical resistant, perfect for protecting and transporting your sensitive electronic equipment. Molded of LMDP Linear Medium Density Polyethylene plastic that meets or exceed MIL-STD 810G standards and includes 8 elastomeric shock absorbers which allows a standard payload range of 40 to 150 pounds. Optional extended payload range of 160 to 300 pounds can be accommodated as a special order option. The 3RR Series Removable Racks are 24" deep from rail to rail with a standard 19" rack width per ANSI/EIA-310-C specification and feature square-hole rack rails to accommodate either #10-32 US standard, or 6mm International standard cage nuts which are supplied with the cases. The rugged roto-molded shell ensures industry leading strength and impact resistance. The standard COTS (commercial off the shelf) case comes with a 2" deep front lid and a 5" deep rear lid to accommodate rack gear that is longer than 24", and edge casters to allow convenient case transport. Molded-in stacking ribs and lugs are designed to stack with competitive manufacturers cases. Black powder coated stainless steel hardware are recessed for protection is standard as well as 8 comfort grip spring loaded lift handles which allow for easy movement. An automatic pressure relief valve is another standard feature along with gasket sealed lids that include convenient lid hangers to store your lids when your equipment is in operation. Coupling straps are included for securing the racks together when stacked. The interior of the case features a removable rack with a patent pending "positive lock" latching system that slides open like a file drawer, allowing full access to racked equipment. The interior rack is also completely removable allowing complete frame access for bench integration. Completely removable frame for access to bench integration

Features:
  • Meets or Exceeds MIL-STD 810G
  • Standard payload range 40 to 150 lbs.
  • .optional extended payload range 160 to 300 lbs.
  • Standard 19" Rack width per ANSI/EIA-310-C
  • Standard Rack depth 24" rail to rail,
  • Square hold rack rails to accommodate either #10-32 US standard, or 6mm international standard cage nuts
  • 2" front lid, and 5" rear lid with edge casters standard, other options available
  • SKB's Rugged roto-molded shell ensures industry leading strength and impact resistance
  • Molded in stacking ribs and lugs are designed to stack with competitive manufacturers cases
  • Black powder coated stainless steel hardware (standard) which are recessed for protection
  • 8 comfort grip spring loaded lift handles
  • Automatic pressure relief valve (standard)
  • Lid hangars (standard)
  • Case coupling straps (standard)

Product Specifications

  • LENGTH INCHES39-1/16
  • WIDTH INCHES24-1/4
  • HEIGHT INCHES19-1/4
  • INSIDE LENGTH INCHES31
  • INSIDE WIDTH INCHES19
  • INSIDE HEIGHT INCHES12-1/4
  • BASE DEPTH INCHES24
  • RACKABLE DEPTH24
  • CAPACITY CUBIC FEET3.23
  • CAPACITY LBS40 to 150
  • APPLICATIONServers, Electronics, Rackmount Equipment
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTION7U Removable Shock Rack
  • FRAME COLORBlack
  • HANDLE TYPEPlastic spring Loaded Handle
  • LOCK TYPEButterfly Latch
  • MANUFACTURERS PART NUMBER3RR-7U24-25B
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • RACK UNITS7
  • SERIESRemovable Shock Rack
  • TYPE7U Removable Shock Rack
  • WEIGHT LBS62
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD - 810G
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant

SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant

Item #: WBB1846121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    SKB Cases 7U Removable Shock Rack 3RR-7U24-25B Black, Water Resistant
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant