Take 15% off your entire order!

Offer applied at checkout

+

SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W

SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W

Item #: WBB1846113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$269.99 up to 44% OFF

Price: $149.99

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W

The 3I-2015-YMP case is designed to with the Yamaha DTX-MULTI 12 (with bracket) or the Roland SPD-S (with bracket). Custom interior also holds a pair of sticks and power supply. The 3I-2015-YMP case is based on SKB's award winning 3I Industrial strength, MIL-Spec, water tight case line. 3I Series injection molded waterproof cases are constructed of ultra high-strength polypropylene copolymer resin and feature a gasketed, waterproof and airtight, submersible design (IP67) that is resistant to corrosion and impact damage. Its continuous molded-in hinge, patent pending "trigger release" latch system, comfortable, snap-down rubber over-molded cushion grip handle, secure stacking, and automatic ambient pressure equalization valve (MIL-STD-648C) all contribute to its military grade design.

Features:
  • Ultra high-strength polypropylene copolymer resin
  • UV, solvent, corrosion and fungus resistant (MIL-STD-810F)
  • Complete gasket seal makes these cases absolutely watertight (MIL-STD-C-4150J)
  • Automatic ambient pressure equalization value (MIL-STD-648C & IP67)
  • Resistant to corrosion and impact damage
  • Continuous molded-in hinge
  • Patent pending "trigger release" latch system
  • Rubber over-molded cushion grip handle
  • Custom cut foam interior

Product Specifications

  • LENGTH INCHES22-15/16
  • WIDTH INCHES18
  • HEIGHT INCHES11-9/16
  • INSIDE LENGTH INCHES2-1/2
  • INSIDE WIDTH INCHES15-1/2
  • INSIDE HEIGHT INCHES10
  • INSIDE LID DEPTH INCHES2
  • BASE DEPTH INCHES8
  • CAPACITY1 Yamaha DTX-MULTI 12 System (with bracket) or 1 Roland SPD-S System (with brack
  • CAPACITY CUBIC FEET1.84
  • APPLICATIONCamera, Electronics, Pro Audio, Recorder
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONMil-Std Waterproof Case with Yamaha DTX-MULTI 12 Custom Interior
  • HANDLE TYPEExtension Handle
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3i-2015-YMP
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • SERIESPro Audio
  • STYLEPercussion Hard Case
  • TYPEYamaha DTX-MULTI 12 Case
  • WEIGHT LBS17
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Audio/Video Shelf for R1406 & GigSafe 1SKB-AV14 16-1/2"L x 16-1/2"W

Item #: B1846254

Not Yet Rated

Usually ships in 6 to 9 days

$129.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W

SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W

Item #: WBB1846113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W
    SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W
    SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W
    SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W
    SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W
    SKB Mil-Std Waterproof Case W/Yamaha DTX-MULTI 12 Custom Interior Watertight, 22-15/16"L x 18"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant