Take 15% off your entire order!

Offer applied at checkout

+

SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W

SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W

Item #: WBB1846185

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$571.99 up to 37% OFF

Price: $359.99

Save $18.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W

The 1SKB-R1906 was designed to add expandability to the 1SKB-R102, 1SKB-R104, 1SKB-R106 and 1SKB19-R1208 as well as the 1SKB19-R1006(V) and the 1SKB19-R1010(V). The 1SKB-R1906 can even stack on itself (remove the casters from the top one before stacking). There is a 1" border around the top of the case (to help hold whatever is on top, in place). So the actual depth (height) is 16" and if you include the wheels, it's 21" (20" from the bottom of the wheels to the top mounting surface)

Features:
  • Roto molded for strength
  • 6U rack with front AND rear rails
  • Durable 5 inch wheels with dual locking feature
  • Nylon web cinch straps
  • TSA glass reinforced nylon trigger latches

Product Specifications

  • LENGTH INCHES25-1/2
  • WIDTH INCHES26
  • HEIGHT INCHES15
  • INSIDE LENGTH INCHES22-1/8
  • INSIDE WIDTH INCHES19
  • INSIDE HEIGHT INCHES1-1/2
  • BASE DEPTH INCHES20-3/4
  • RACKABLE DEPTH20-3/4
  • APPLICATIONServers, Electronics, Rackmount Equipment
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONRoto Molded Rack Expansion Case with Wheels
  • HANDLE TYPEPlastic Molded Handle
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBER1SKB-R1906
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • SERIESPro Audio
  • TYPEExpansion Case
  • WEIGHT LBS42
  • WHEEL DIAMETER4"
  • WHEEL TYPE(4) Swivel Casters
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Computer Based Audio/Video Control & Presentation Case 1SKB-R104 23-1/2"L x 23-1/2"W

Item #: B1846258

Not Yet Rated

Usually ships in 6 to 9 days

$274.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W

SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W

Item #: WBB1846185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    SKB Roto Molded Rack Expansion Case 1SKB-R1906 W/Wheels Water Resistant, 25-1/2"L x 26"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant