Take 15% off your entire order!

Offer applied at checkout

+

SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W

SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W

Item #: WBB1846077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$553.99 up to 40% OFF

Price: $334.99

Save $16.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W

The new SKB-REX6 Expander Rack gives added rack space to the SKB19-R1406 Mighty GigRig. The SKB-REX6, 6U Expander Rack Case features a 6U extended depth rack that can be locked securely to the new SKB19-R1406 Mighty GigRig for a total of 12U on the front of the combined units. With the option of adding an additional 6U of rear rack rails to the SKB-REX6 as well as the SKB19-R1406 Mighty GigRig expanding to 12U in the front and 12U in the rear for a total of 24U capacity in one rolling rack unit. The SKB-REX6 Expander Rack allows for top to bottom access interior cable routing up through the bottom of the SKB19-R1406 Mighty GigRig, making the unit the perfect solution for housing all of your electronics and sound gear and keeping it all connected making the unit a studio on wheels.

Features:
  • Lockable covers in the front and the rear
  • Convenient 6U Rolling Rack
  • Expandable to a 12U Rolling Rack
  • Cables are accessible to the Mighty GigRig for continuous connection even while closed

Product Specifications

  • LENGTH INCHES32-1/4
  • WIDTH INCHES24
  • HEIGHT INCHES17-3/4
  • INSIDE LENGTH INCHES26
  • INSIDE WIDTH INCHES19
  • INSIDE HEIGHT INCHES1-1/2
  • BASE DEPTH INCHES26
  • RACKABLE DEPTH26
  • CAPACITY CUBIC FEET3.00
  • APPLICATIONServers, Electronics, Rackmount Equipment
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONThe Mighty GigRig Expander
  • FRAME COLORBlack
  • HANDLE TYPEPlastic Spring Loaded Handle
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBER1SKB19-REX6
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • RACK UNITS6
  • SERIESPro Audio
  • TYPEGig Rig
  • WEIGHT LBS38
  • WHEEL DIAMETER4"
  • WHEEL TYPE(4) Swivel Casters
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Computer Based Audio/Video Control & Presentation Case 1SKB-R104 23-1/2"L x 23-1/2"W

Item #: B1846258

Not Yet Rated

Usually ships in 6 to 9 days

$274.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W

SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W

Item #: WBB1846077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W
    SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W
    SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W
    SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W
    SKB The Mighty GigRig Expander 1SKB19-REX6 Pro Audio, 32-1/4"L x 24"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant