Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Brief Case, 18"L x 13"W x 5"H, Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

TZ Case, Brief Case, 18"L x 13"W x 5"H, Black

Item #: WBB844760

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TZ Case, Brief Case, 18"L x 13"W x 5"H, Black

Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Molded Anodized Aluminum
  • Triple Expandable File / Faux Leather
  • Organizer Pockets for Cell, PDA, Calculator, Business Cards, Pens and Discs
  • Triple Combination Lock
  • Two Key Lock Latches
  • Black Nylon Lining


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13
    • HEIGHT INCHES5
    • INSIDE LENGTH INCHES17-3/8
    • INSIDE WIDTH INCHES12-1/2
    • INSIDE HEIGHT INCHES4-1/2
    • LENGTH RANGE16" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE0" to 5"
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONMolded Anodized Aluminum
    • FRAME COLOR--
    • LOCK TYPEKeyed Latch & Combination Lock
    • MANUFACTURERS PART NUMBERAC-38-B
    • PRODUCT FAMILYCases
    • PRODUCT GROUPCases
    • TYPEBrief Case
    • WEIGHT LBS8
    • AIRTIGHT--
    • WATERTIGHT--
    • WATERPROOF--
    • WATER RESISTANT--
    • CRUSHPROOF--
    • DUSTPROOF--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!