Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Silver Diamond Plate

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Silver Diamond Plate

Item #: WBB844766

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Silver Diamond Plate

Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Frame and Panels
  • Metal Riveted Corners
  • One Handle
  • Two Key Lock Latches
  • Permanent Organizer File in Lid
  • Removable Tool Pallet in Lid
  • Removable Dividers in Base and Flat Divider


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13
    • HEIGHT INCHES6
    • INSIDE LENGTH INCHES17-1/4
    • INSIDE WIDTH INCHES12-1/4
    • INSIDE HEIGHT INCHES5-1/2
    • LENGTH RANGE16" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE6" to 7"
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FAMILYGray
    • COLOR FINISHSilver Diamond Plate
    • CONSTRUCTIONAluminum Frame and Panels
    • FRAME COLORSilver
    • LOCK TYPEKeyed Latch
    • MANUFACTURERS PART NUMBERTC-03-DIA
    • PRODUCT FAMILYCases
    • PRODUCT GROUPCases
    • TYPECarrying Cases
    • WEIGHT LBS9
    • AIRTIGHT--
    • WATERTIGHT--
    • WATERPROOF--
    • WATER RESISTANT--
    • CRUSHPROOF--
    • DUSTPROOF--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Some nice ideas but flimsy construction

Your review: I bought this toolbox for my everyday service tools that go with me everywhere. I like the ability to install the dividers as I wished, as well as the flat separator that keeps stuff in place. The palette is nice for screwdrivers, etc. But the first time I pulled the toolbox out of the back of my car, the cheap metal corner piece snagged on something and mangled badly. I guess I will have to add rivets to keep them secure. My business partner noted that the whole box is bending where it is put together. I doubt this is going to last anywhere near as long as my old one did. I also find the latches a but difficult to operate, as you have to push the top part into position while lowering the lever or it doesn't catch right. And the dividers don't stay in place. I tried to buy what looked to be a better-quality tool case, but this is disappointing. *** Global Comment: Please look at our Tool cases to suit your needs, this item is for business-office. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!